Crystal 100PSIXP2I Digital Pressure Gauge, 100 psi

Representative image only.

Crystal 100PSIXP2I Digital Pressure Gauge, 100 psi

Crystal | Mfr: 100PSIXP2I| Item: UX-68436-81

Accuracy not affected from 14 to 122°F (-10 to 50°C)

$1,913.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,913.00USD / Each
sign in for your price.

Buy It Together

Current Item

Crystal 100PSIXP2I Digital Pressure Gauge, 100 psi
Crystal 100PSIXP2I Digital Pressure Gauge, 100 psi
6843681

$1,913.00USD / Each
sign in for your price.
+ +
Crystal Data Logger XP Upgrade
7000331

$990.00USD / Each
sign in for your price.
=
Total Price 3123.50 ADD 3 ITEMS TO CART
Product Description

Includes

3 AA batteries.

Key Features

  • Start and stop multiple collection runs from the XP2i keypad
  • Replaces five or more digital test gauges
  • Marine grade enclosure resists corrosion
  • IP67 certified
  • Offers 100 psi max pressure range
  • 1 year warranty

More About this Item

The XP2i digital pressure gauges provide an accurate reading of 0.1% from 14 to 122°F (-10 to 50°C). The gauges are easy to operate with the use of three simple function buttons. A fast pressure safety valve (PSV) mode allows you to capture and display the relief pressure even if you are not looking at the gauge when the valve opens.

Sealed against dust and water, the gauges are IP67 certified for 30 minutes of full submersion under 3 ft (1 m) of water. They are designed to survive falls with no affect on accuracy and feature a corrosion resistant nickel-plated housing. A large, high contrast LCD with backlight makes it easy to read the display anywhere.

Canadian Standards AssociationIntrinsically SafeIP 671 Year Warranty
Specifications
  • Accuracy±0.1% of reading (20% to 100% of full scale); ±0.02% full-scale (below 20% of full scale)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)50
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens MaterialPolyester
  • Process Connection7/16"-20 UNF(F)
  • Unit Of Measurementpsi, kPa, bar, kg/cm²
  • Display5-digit LCD, 0.65" H
  • Battery Type3 AA (included)
  • Battery Life1500 hours
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description100PSI Digital Pressure Gauge .1% Accuracy
  • Warranty1 year
Reviews
Q&A