Digi-Sense RTD Probe, 24" L, 1/4" Dia, 1/4" NPT Re-Adj, Stripped Leads

Representative image only.
Digi-Sense Item # EW-90447-33
Use when accuracy and repeatability are of prime importance
  • All probes are low range
  • 316 stainless steel sheath material
  • Extension leadwire transition with relief spring (350,°F)
  • 3-wire RTD, 100 Ω
  • Accuracy ±0.1%

PRODUCT OPTIONS

$212.00USD / Each

$189.00 - $279.00USD / Each

for an additional
$189.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")6
  • Probe TypeRTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Connector TypeStripped Leads
  • Sheath Length (in)6
  • Sheath Diameter (in)0.25
  • DescriptionRTD Probe, 6" L, 1/4" Dia, 1/4" NPT Re-Adj, Stripped Leads
  • Warranty1 year
1 Year Warranty

Key Features

  • All probes are low range
  • 316 stainless steel sheath material
  • Extension leadwire transition with relief spring (350,°F)
  • 3-wire RTD, 100 Ω
  • Accuracy ±0.1%
  • -328 to 400°F (-200 to 204°C)
  • .00385°C temperature coefficient
  • Constructed using PTFE Insulated silver plated copper internal leads
  • 1 year warranty

More About this Item

Resistance Temperature Detectors, or RTDs, are used in many process and laboratory applications where accuracy and repeatability are of prime importance. RTD elements are available in many different materials and with different temperature coefficients. The most commonly used element is a wire-wound platinum element, conforming to the DIN standard and with a .00385 temperature coefficient.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat