Digi-Sense Temperature Transmitter, Type K, 500 to 2500F

Representative image only.

Digi-Sense Temperature Transmitter, Type K, 500 to 2500F

Digi-Sense | Item: UX-94700-49

$380.50USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$380.50USD / Each

Buy It Together

Current Item

Digi-Sense Temperature Transmitter, Type K, 500 to 2500F
Digi-Sense Temperature Transmitter, Type K, 500 to 2500F
9470049

$380.50USD / Each
+ =
Total Price 710.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Thermocouple and RTD Transmitters

1 Year Warranty
Specifications
  • Control Input ThermocoupleK
  • Output4 to 20 mA
  • Min Temperature (° F)500
  • Max Temperature (° F)2500
  • Accuracy of Span±0.1%
  • Loop Power Supply13 to 40 VDC
  • DescriptionTemperature Transmitter, Type K, 500 to 2500F
  • Warranty1 year
Reviews
Q&A