Dimco-Gray 172 Analog interval timer, 15 minutes, 120 VAC

Representative image only.

Dimco-Gray 172 Analog interval timer, 15 minutes, 120 VAC

Dimco-Gray | Mfr: 7-172-160R| Item: UX-08625-00

Set time simply by turning the hands—no programming necessary

$340.80USD / Each
$426.00USD / Each

for an additional
$79.20USD / Each
for an additional
$161.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$340.80USD / Each
$426.00USD / Each

Buy It Together

Current Item

Dimco-Gray 172 Analog interval timer, 15 minutes, 120 VAC
Dimco-Gray 172 Analog interval timer, 15 minutes, 120 VAC
0862500

$340.80USD / Each
$426.00USD / Each
+ + =
Total Price 501.50 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Two receptacles allow automatic switching of external instruments
  • One receptacle either makes or breaks a circuit at zero; the other receptacle always breaks the circuit at zero
  • Large numerals on 6-1/2" face for easy reading
  • Continuous buzzer with volume
  • 1 year warranty

More About this Item

Timers feature an 8" dial with large numerals to measure elapsed time, and an inner circle of small numerals that you can use as a stopclock. Two grounded outlets provide automatic switching of external appliances. One outlet switches off at zero; set the other to switch either on or off at zero. Total control capability is 750 watts. Timers also feature a switch-operated buzzer alarm with volume control. Housing is constructed of durable polycarbonate. Not suitable for inductive loads.

5-ft (1.5-m) cord with 3-prong plug.

Canadian Standards Association1 Year WarrantyUL Listed.
Specifications
  • Timing Capacity15 minutes
  • Number of Channels1
  • Resolution0.25 sec
  • Accuracy±0.015% of max setting
  • AlarmContinuous buzzer, variable volume
  • Display6.5" diameter dial
  • CertificationsCSA, UL
  • Control OutputTwo outlets, 750 W total
  • Power (VAC)120
  • Power (Hz)50/60
  • Height (InchShort)7 3/4
  • Depth (in)3
  • Width (InchShort)7 3/4
  • Height (cm)19.7
  • Depth (cm)7.6
  • Width (cm)19.7
  • DescriptionAnalog interval timer, 15 minutes, 120 VAC
  • Warranty1 year
Reviews
Q&A