Environmental Express BPC1176 Wide-Mouth Round Bottle, HDPE, 1 L, 2 mL 1:1 Nitric Acid; 12/CS

Representative image only.

Environmental Express BPC1176 Wide-Mouth Round Bottle, HDPE, 1 L, 2 mL 1:1 Nitric Acid; 12/CS

Environmental Express | Item: UX-35207-57

Won't break like glass

$25.75USD / Case of 12

$25.75USD / Case of 12
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1176
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size63/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features2 mL 1:1 Nitric acid
  • Neck Inside Diameter (ID) (mm)63
  • DescriptionWide-Mouth Round Bottle, HDPE, 1 L, 2 mL 1:1 Nitric Acid; 12/CS
Reviews
Q&A