Environmental Express BPC1310 Pre-Cleaned Round Narrow-Mouth Modern Bottle, HDPE, Level 1, 125 mL; 24/CS

Representative image only.

Environmental Express BPC1310 Pre-Cleaned Round Narrow-Mouth Modern Bottle, HDPE, Level 1, 125 mL; 24/CS

Environmental Express | Item: UX-35207-79

Stand up to your demands

$16.10USD / Case of 24

$16.10USD / Case of 24
Product Description

Key Features

  • Easy-pour design allows for simple handling

More About this Item

These pre-cleaned round narrow-mouth bottles come in two levels. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis—ideal for general-use.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size24 mm
  • Cap ColorWhite
  • Level Number1
  • DescriptionPre-Cleaned Round Narrow-Mouth Modern Round Bottle, HDPE, Level 1, 125 mL; 24/Cs
Reviews
Q&A