Environmental Express BPC1508 Oblong Bottle, HDPE, Level 1, Open-Top Cap, 125 mL, 0.5 mL Sulfuric Acid; 48/CS

Representative image only.

Environmental Express BPC1508 Oblong Bottle, HDPE, Level 1, Open-Top Cap, 125 mL, 0.5 mL Sulfuric Acid; 48/CS

Environmental Express | Item: UX-35207-84

Won't break like glass

$38.35USD / Case of 48

$38.35USD / Case of 48
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1508
Specifications
  • Capacity (mL)125
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features0.5 mL Sulfuric acid; Open top septa bottle
  • Level Number1
  • Neck Inside Diameter (ID) (mm)38
  • DescriptionOblong Bottle, HDPE, Level 1, Open-Top Cap, 125 mL, 0.5 mL Sulfuric Acid; 48/CS
Reviews
Q&A