Environmental Express BPC3230 Straight-Sided Wide-Mouth Jar, HDPE, Natural, Level 3, 500 mL; 24/CS

Representative image only.

Environmental Express BPC3230 Straight-Sided Wide-Mouth Jar, HDPE, Natural, Level 3, 500 mL; 24/CS

Environmental Express | Item: UX-35208-12

Gain easier access to your samples

$51.45USD / Case of 24

$51.45USD / Case of 24
Product Description

Key Features

  • Large diameter lid allows for easier scooping and removal of samples
  • Reach entire sample with straight-sided design
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis
  • Model number BPC3230

More About this Item

Included leakproof caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Level Number3
  • DescriptionStraight-Sided Wide-Mouth Jar, HDPE, Natural, Level 3, 500 mL; 24/CS
Reviews
Q&A