Environmental Express HotBlock® TKN028 Heating Block, 28-Well; 240 VAC

Representative image only.

Environmental Express HotBlock® TKN028 Heating Block, 28-Well; 240 VAC

Environmental Express | Item: UX-35205-66

Components to build your TKN system

$8,121.05USD / Each

$8,121.05USD / Each

Buy It Together

Current Item

Environmental Express HotBlock®  TKN028 Heating Block, 28-Well; 240 VAC
Environmental Express HotBlock® TKN028 Heating Block, 28-Well; 240 VAC
3520566

$8,121.05USD / Each
+ =
Total Price 10598.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • HotBlock®TKN block heaters available in 28- and 54-tube configurations
  • Controllers available as Simple or Advanced-Touchscreen units
  • 1 year warranty

More About this Item

Environmental Express HotBlock® TKN System provides an efficient method of digesting and storing water, wastewater, soil and sludge samples for Total Kjeldahl Nitrogen (TKN) analysis, total phosphorous (TP or TKP); total metals digestions, or other digestion methods requiring temperature up to 450°C. These innovative digestion systems allow samples to be digested in a corrosion-free environment. In addition, samples are handled in a small area with minimal radiant heat loss.

Accepts both threaded and non-threaded flat-bottom TKN tubes. Easily transfer threaded, flat-bottom tubes into the Environmental Express SimpleDist system for post-digestion distillation.

Controllers sold separately.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Power (VAC)240
  • Block Number Of Openings28
  • Block TypeDigestion
  • Block - Tube / Vial Size Accepted (mL)50
  • Height (in)16
  • Width (in)21
  • Length (in)24
  • Depth (in)10 1/2
  • DescriptionHeating Block, 28-Well; 240 VAC
  • Warranty1 year
Reviews
Q&A