Environmental Express StepSaver™ SPE Glass Fiber Prefilter, 47mm; 50/Pk

Representative image only.

Environmental Express StepSaver™ SPE Glass Fiber Prefilter, 47mm; 50/Pk

Environmental Express | Item: UX-35210-21

Compliant with EPA method 1664 for SPE of oil and grease

$54.70USD / Pkg of 50

$54.70USD / Pkg of 50
Product Description

Key Features

  • Varied materials to choose from
  • Diameter sizes for any application
  • For use with the UltraLow C18 filters
  • 3 month warranty

More About this Item

Choice of nylon, glass microfiber, UltraFlow C18, or preactivated UltraPrep.

Available for sale in the United States, UK, and India only

3 Month Warranty
Specifications
  • MaterialGlass Microfiber
  • Diameter (mm)47
  • Diameter (cm)4.7
  • DescriptionSPE Glass Fiber Prefilter, 47mm; 50/Pk
  • Warranty3 month
Reviews
Q&A