Environmental Express StepSaver™ SPE UltraPrep C18 Disks w/ Prefilters, 90mm; 15/Pk

Representative image only.

Environmental Express StepSaver™ SPE UltraPrep C18 Disks w/ Prefilters, 90mm; 15/Pk

Environmental Express | Item: UX-35210-35

Compliant with EPA method 1664 for SPE of oil and grease

$189.35USD / Pkg of 15

$189.35USD / Pkg of 15
Product Description

Key Features

  • Varied materials to choose from
  • Diameter sizes for any application
  • 3 month warranty

More About this Item

Choice of nylon, glass microfiber, UltraFlow C18, or preactivated UltraPrep.

UltraPrep™ Preactivated C-18 Premium Extraction Disks eliminate need for conditioning. This C-18 filter has a glass fiber prefilter and embedded hydrophilic materials that do not need to be kept wet.

Available for sale in the United States, UK, and India only

3 Month Warranty
Specifications
  • MaterialUltraPrep (preactivated)
  • Diameter (mm)90
  • Diameter (cm)9
  • DescriptionSPE UltraPrep C18 Disks w/ Prefilters, 90mm; 15/Pk
  • Warranty3 month
Reviews
Q&A