Environmental Express Straight-Sided Wide-Mouth Jar, PP, Level 1, 250 mL; 24/CS

Representative image only.

Environmental Express Straight-Sided Wide-Mouth Jar, PP, Level 1, 250 mL; 24/CS

Environmental Express | Item: UX-35206-19

Gain easier access to your samples

$33.00USD / Case of 24

$33.00USD / Case of 24
Product Description

Key Features

  • Large diameter lid allows for easier scooping and removal of samples
  • Reach entire sample with straight-sided design
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis
  • 3 month warranty
  • Model number BPC1128

More About this Item

Included leakproof caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Level Number1
  • DescriptionStraight-Sided Wide-Mouth Jar, PP, Lev 1, 250 mL; 24/Cs
  • Warranty3 month
Reviews
Q&A