Environmental Express Syringe Filters, Glass Fiber, 25mm, 1.5µm; 200pk

Representative image only.

Environmental Express Syringe Filters, Glass Fiber, 25mm, 1.5µm; 200pk

Environmental Express | Item: UX-50069-89

Economical, single use, and efficient filtering stream for high output filtration from viscous and particle-laden solutions

$269.25USD / Pkg of 200

$269.25USD / Pkg of 200

Buy It Together

Current Item

Environmental Express Syringe Filters, Glass Fiber, 25mm, 1.5µm; 200pk
Environmental Express Syringe Filters, Glass Fiber, 25mm, 1.5µm; 200pk
5006989

$269.25USD / Pkg of 200
+ =
Total Price 303.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reduce bursting with reinforced polypropylene housing Take advantage of a large effective filtration area Standard female luer-lock inlet and male luer-slip outlet Available in various membrane size, pore size, and material combinations

More About this Item

Use the single-use syringe filters for clarification and prefiltration, and even for removing fine particulate with the membrane’s large effective filtration area. Reinforced polypropylene housing has secure connections for male luer slip outlet and female luer lock inlet. Non-sterile bulk pack of syringe filters 100 per pack. The membrane type and pore size are visible on each filter housing as well.

Specifications
  • Membrane Materialglass fiber
  • Pore Size (µm)1.5
  • Membrane Diameter (mm)25
  • Housing MaterialPP
  • Connectionsfemale luer-lock inlet and male luer-slip outlet
  • DescriptionSyringe Filters, Glass Fiber, 25mm, 1.5µm; 200pk
Reviews
Q&A