Environmental Express Washed and Dried Glass Fiber Filters, TSS, 24 mm; 100/Pk

Representative image only.

Environmental Express Washed and Dried Glass Fiber Filters, TSS, 24 mm; 100/Pk

Environmental Express | Item: UX-53205-20

Ready to be weighed and used for suspended solids filtration

$68.75USD / Pkg of 100

$68.75USD / Pkg of 100
Product Description

Key Features

  • Use in Standard Methods 2540
  • Provide consistently stable weights
  • Made from binderless borosilicate glass and have a 1.5 µm pore size
  • TSS filters are dried in an oven at 105°C to assure you obtain stable weights
  • 3 month warranty
  • Model number F92424MM

More About this Item

Laser cutting ensures a clean, sealed, fiber-free edge that maintains its integrity throughout washing and drying, as well as your testing process. These filters are rinsed three times with DI water to ensure they are fiber free. TSS filters are then dried in an oven at 105°C to obtain stable weights. VSS filters are dried at 550°C to ensure all volatiles are removed.

3 Month Warranty
Specifications
  • MaterialBinderless Borosilicate Glass Microfiber
  • Pore Size (micron)1.5
  • Diameter (mm)24
  • Diameter (cm)2.4
  • DescriptionWashed and Dried Glass Fiber Filters, TSS, 24 mm; 100/Pk
  • Warranty3 month
Reviews
Q&A