Erlab Captair 391 Ductless Filtering Fume Hood, 39.5", Angled Sash; 80 to 220 VAC

Representative image only.

Erlab Captair 391 Ductless Filtering Fume Hood, 39.5", Angled Sash; 80 to 220 VAC

Erlab | Mfr: 391SMART| Item: EW-33520-03

Simpler to use, safer to operate

$5,735.00USD / Each

$5,735.00USD / Each

Buy It Together

Current Item

Erlab Captair 391 Ductless Filtering Fume Hood, 39.5", Angled Sash; 80 to 220 VAC
Erlab Captair 391 Ductless Filtering Fume Hood, 39.5", Angled Sash; 80 to 220 VAC
3352003

$5,735.00USD / Each
+
Labconco Protector Premier 4' Fume Hood With No Services, No Blower; 115V/60Hz
0910261

$9,981.00USD / Each
$11,090.00USD / Each
+ + + =
Total Price 17558.50 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord.

Key Features

  • A true analysis of your chemical handlings by our in-house laboratory chemists
  • A certificate of validation for chemicals used in the hood
  • Complies with the AFNOR NFX 15-211 standard (Class 1 and 2)
  • Chemical Questionnaire completion required
  • Hood width of 39.5” (100.5 cm)
  • Hinged angled sash with arm ports provide safe working environment
  • 1 year warranty

More About this Item

The ductless filtering fume hood and powder weighing stations are designed with advanced carbon filtration to provide you with a safe working environment. Chemical exposure is eliminated by the configurable filtering system above the enclosure. Installation is simple and no ductwork is necessary allowing for relocation. The units will arrive completely knocked down and will require assembly. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.

Each unit comes with Smart Technology™ – an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (optional), real-time status, and the eGuard app. Smart Technology gives you an easily identifiable method of communication regarding containment, performance and filter efficiency via a soft, LED band of light called Smart-Light. Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator. eGuard App allows you to monitor and control your the system remotely using your PC or mobile app.

Options such as a hinged sloped sash design, or reverse sash are available. Order work surface and base separately. Filters are ordered separately, based on your handlings and validation report and needed for product functionality.

1 Year Warranty
Specifications
  • Hood Width (in)39.375
  • LightsLED lighting > 650 Lux
  • Exterior Width (in)39.375
  • Exterior Height (in)50.5625
  • Exterior Depth (in)24.4375
  • Power (VAC)80 to 250
  • Power (Hz)50 to 60
  • Sash opening (in)Hinged angled sash with arm ports 14 3/8"
  • Shipping Weight (lbs)150
  • Description Ductless Fume Hood, 39" W, angled sash; 80 to 220 VAC
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A