Flir High-Performance Thermal Imaging Camera, MSX/24 & 42 Degree Lens, 464 x 348 Resolution with FLIR Tools+

Representative image only.

Flir High-Performance Thermal Imaging Camera, MSX/24 & 42 Degree Lens, 464 x 348 Resolution with FLIR Tools+

Flir | Mfr: T840-24-42| Item: UX-39753-26

Scope out problems before they become costly

$39,320.00USD / Each
sign in for your price.

$39,320.00USD / Each
sign in for your price.

Buy It Together

Current Item

Flir High-Performance Thermal Imaging Camera, MSX/24 & 42 Degree Lens, 464 x 348 Resolution with FLIR Tools+
Flir High-Performance Thermal Imaging Camera, MSX/24 & 42 Degree Lens, 464 x 348 Resolution with FLIR Tools+
3975326

$39,320.00USD / Each
sign in for your price.
+ =
Total Price 41519.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Comfortably monitor indoor/outdoor equipment with 180° rotating lens
  • Diagnose hard-to-reach components with advanced resolution/image clarity
  • Scan outdoor equipment from a safe distance using integrated eyepiece viewfinder
  • Easily identify the complexity of repairs via on-screen distance measurements
  • Share lenses with other FLIR cameras featuring AutoCal™ optics
  • Instantly convey critical findings to stakeholders using FLIR Tools® mobile app
  • 2 year warranty

More About this Item

With image clarity enhanced by FLIR Vision Processing™, MSX®, UltraMax® and proprietary adaptive filtering, the high-performance FLIR T800 series thermal imaging cameras can safely survey equipment for signs of failure from a safe distance. An on-board inspection routing feature speeds data collection and reporting to help you plan out surveys and organized images and data by location.

Laser-assisted autofocus and advanced measurement tools enable accurate temperature readings, while the integrated eyepiece viewfinder and bright, 4" color LCD makes daylight inspections a breeze. Intuitive touchscreen controls simplify reporting, with the capacity to embed GPS locations allowing you to observe critical findings through Wi-Fi streaming to the FLIR Tools® app.

Two year warrantyConformite Europeenne
Specifications
  • Pixels / Thermal Resolution161,472 pixels
  • Detector Size464 x 348
  • Min Temperature (° F)-4
  • Max Temperature (° F)2732
  • Min Temperature (° C)-20
  • Max Temperature (° C)1500
  • Accuracy±3.6°F (±2°C) or ±2% of reading
  • Zoom1 to 6x continuous
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)<30 mK @ 30°C (42° lens)
  • Focus TypeContinuous with laser distance meter (LDM), one-shot LDM, one-shot contrast, manual
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Image ModesInfrared, visual, MSX™, picture-in-picture
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputDisplay port over USB Type-C
  • Memory Storage TypeRemovable SD card memory
  • Display TypeAuto-rotation touchscreen LCD
  • Display Height (in)4
  • Battery life4 hours
  • Battery2 Rechargeable Lithium-ion (included)
  • Height (in)3 1/4
  • Width (in)7 7/8
  • Length (in)6
  • DescriptionHigh-Performance Thermal Imaging Camera, MSX/24 & 42 Degree Lens, 464 x 348 Resolution with FLIR Tools+
  • Warranty2 year
Reviews
Q&A