Fluke 717 1000G Pressure Calibrator, 1000 psig

Representative image only.

Fluke 717 1000G Pressure Calibrator, 1000 psig

Fluke | Mfr: FLUKE-717 1000G| Item: UX-68450-78

$2,325.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,325.00USD / Each
sign in for your price.

Buy It Together

Current Item

Fluke 717 1000G Pressure Calibrator, 1000 psig
Fluke 717 1000G Pressure Calibrator, 1000 psig
6845078

$2,325.00USD / Each
sign in for your price.
+ =
Total Price 2567.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 year warranty

More About this Item

Pressure source and milliamp measurement capability to calibrate and maintain almost any pressure device with one tool
Error % calculation for quicker pass / fail decision making in the field
Best in class mA accuracy (0.015% for better e asuremetn confidence and workload coverage

3 Year Warranty
Specifications
  • Operating Temperature Range−10 °C to 55 °C
  • Min Pressure0 psi
  • Pressure Accuracy0.05% of range
  • DescriptionPressure Calibrator, 1000 psig
  • Warranty3 Years
Reviews
Q&A