Fluke C11XT Protective EVA Hard Case, 24 x 15.5 cm

Representative image only.

Fluke C11XT Protective EVA Hard Case, 24 x 15.5 cm

Fluke | Mfr: C11XT| Item: UX-20051-20

Available for sale in the United States and Canada only. A Premium meter deserves a premium case

$42.30USD / Each
$47.00USD / Each

$42.30USD / Each
$47.00USD / Each
Product Description

Key Features

  • Soft carrying cases are zippered and most come with belt loops, so your meter is stored conveniently on your tool belt
  • Hard cases offer superior protection of meters and accessories
  • Holsters feature rugged fabric and built-in belt loops
  • High-quality 600D EVA foam construction offers excellent protection
  • Adjustable cable straps hold tools securely in place
  • Measures 24 x 15.5 cm (9-1/2" x 6-1/8")
  • 1 year warranty

More About this Item

Select from various materials and sizes to suit your needs.

Available for sale in the United States and Canada only.

Use this durable EVA foam case to protect your instrument and accessories. Zippered case features a hinged divider with adjustable cable straps that securely holds your tools in place. On the other side of the divider there are additional pockets, straps, and space to store accessories. Carrying handle offers easy transport.

1 Year Warranty
Specifications
  • Width (in)6.1
  • Length (in)9.4
  • Height (in)4.1
  • Width (cm)15.5
  • Length (cm)24
  • Height (cm)10.5
  • DescriptionProtective EVA Hard Case, 24 x 15.5 cm
  • Warranty1 year
Reviews
Q&A