Fluke Networks LinkIQ™ Electrical & Network Troubleshooter Kit

Representative image only.

Fluke Networks LinkIQ™ Electrical & Network Troubleshooter Kit

Fluke Networks | Mfr: LIQ-KIT-87-5| Item: UX-17784-84

Verify cable performance up to 10 Gbps using frequency-based measurements

$3,724.25USD / Each

$3,724.25USD / Each

Buy It Together

Current Item

Fluke Networks LinkIQ™ Electrical & Network Troubleshooter Kit
Fluke Networks LinkIQ™ Electrical & Network Troubleshooter Kit
1778484

$3,724.25USD / Each
+
Fluke Networks Replacement Remote ID 1
1778477

$60.84USD / Each
$67.60USD / Each
=
Total Price 3785.09 ADD 2 ITEMS TO CART
Product Description

Includes

LinkIQ cable + network tester with remote IDs 1 to 7, RJ45-RJ45 patch cord, AC charger, RJ45/11 universal coupler; IntelliTone Pro 200 probe and duffle bag carrying case; Fluke 87V industrial multimeters with TL75 test leads, AC175 alligator clips, holster with tilt-leg/test lead storage, 80BK temperature probe, 9 V battery, and C3004IND duffle case.

Key Features

  • Provides distance to fault information along with a wire map of the cable under test
  • Performs ping tests to verify connectivity
  • Control and view information on the large touchscreen color display
  • Measuring lengths up to 305 m (1000 feet)
  • Use remote ID allows for a complete wire map of the cable pairs
  • Stores up to 1000 results with descriptive names
  • Includes an IntelliTone™ probe, 87V multimeter, and remote IDs 1 to 7
  • 1 year warranty

More About this Item

Ensure your network is working properly by continuously troubleshooting and optimizing the current infrastructure. The Fluke LinkIQ network testers quickly verify cable performance up to 10 Gbps and help solve network connectivity problems. Testers use frequency-based measurements to accurately determine the distance to fault such as opens, shorts, and unterminated cable up to 305 m (1000 ft) and provide a wiremap of the cable under test. Complete wiremap of the cable pairs which identify miswired and split pairs are possible using the included remote ID.

Obtain detailed information on the nearest connected switch on the LinkIQ tester. Switch port test shows port number, switch name, and port VLAN along with advertised speed and duplex settings. Switch port Power over Ethernet (PoE) setting shows pairs used, power and class available, and results of the PoE test under load. To ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure, the LinkIQ tester will place a load on the connection.

Store up to 1000 results in the tester with descriptive names for documentation. For added convenience, test names and numbers automatically increment as each is saved saving time when testing cables in sequence. Export data to a PC for documentation using LinkWare™ PC cable test management software. LinkWare software saves, maintains, and archives results to create various types of summary reports as well as generate PDFs.

Available for sale in the United States only.

1 Year Warranty
Specifications
  • Range305 m (1000 ft)
  • Display800 x 480 color capacitive touchscreen
  • Battery Life8 hours typical
  • BatteryLi-ion, 3.6 V, 6400 mAh
  • Length (in)8 1/2
  • Width (in)4 1/2
  • DescriptionLinkIQ™ Electrical & Network Troubleshooter Kit
  • Warranty1 year
Reviews
Q&A