GFG Instrumentation G450 Portable Gas Monitor; O2, CO, Combustibles

Representative image only.

GFG Instrumentation G450 Portable Gas Monitor; O2, CO, Combustibles

GFG Instrumentation | Mfr: G450-11420| Item: UX-10107-80

Compact, economical, and reliable

$1,435.00USD / Each

$1,435.00USD / Each
Product Description

Includes

2 AA batteries.

Key Features

  • AutoCal® automatic calibration Extra large, invertible, heterochromatic display Rotating 360° bright, flashing alarms Loud 103 dB buzzer Rugged design, IP67 (dust and watertight) 24 hours of continuous operation Only 10 ounces plus integral rubberized tough housing
  • 3 year warranty

More About this Item

This compact and lightweight gas detector continuously measures gas concentration in ambient air. It's functional and watertight design (IP67) incorporates an impact-proof, rubberized housing to meet the toughest requirements of harsh environments.

Canadian Standards AssociationIP 673 Year Warranty
Specifications
  • Gases MeasuredCO, combustibles, O2
  • Min CO Range (ppm)0
  • Max CO Range (ppm)300
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)25
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • Alarm103 dB audible alarm; bright, rotating LEDs; vibrating alarm
  • DataloggingYes
  • Battery Type2 AA (included)
  • Battery Life24
  • Height (in)2 1/2
  • Width (in)4 9/32
  • Depth (in)2
  • Height (cm)9
  • Width (cm)10
  • Depth (cm)5.5
  • DescriptionPortable Gas Monitor; O2, CO, Combustibles
  • Warranty3 year
Reviews
Q&A