ICI Quick Ship Adjustable Height Fume Hood Ceiling Enclosure, 48" Wide

Representative image only.

ICI Quick Ship Adjustable Height Fume Hood Ceiling Enclosure, 48" Wide

ICI Quick Ship | Mfr: CPCE048P-NA-24GG| Item: UX-78981-10

Enhance your fume hood performance

$1,175.00USD / Each

$1,175.00USD / Each
Product Description

Includes

Slip to fit celing finish trim angle.

Key Features

  • Ideal for use with 48" wide fume hood
  • 2 year warranty

More About this Item

Choose from a wide range of accessories to enhance the performance of your fume hood.

These three sided ceiling enclosures are designed to fill the space between the top of the hood and the ceiling up to 24" (61 cm) in height to provide a clean finished look. They are cut to fit on site.

For sale in U.S. only!

Two year warranty
Specifications
  • Compatible WithICI Quick Ship ducted fume hoods
  • Width (InchShort)48
  • Width (cm)121.9
  • DescriptionICI Quick Ship Adjustable Height Fume Hood Ceiling Enclosure, 48" Wide
  • Warranty2 Years
Reviews
Q&A