ICI Quick Ship Adjustable Height Fume Hood Ceiling Enclosure, 72" Wide

Representative image only.
ICI Quick Ship Mfr # CPCE072P-NA-24GG – Item # EW-78981-12
Enhance your fume hood performance
  • Ideal for use with 72" wide fume hood

PRODUCT OPTIONS

$1,952.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithICI Quick Ship ducted fume hoods
  • Width (in)72
  • Width (cm)182.9
  • DescriptionICI Quick Ship Adjustable Height Fume Hood Ceiling Enclosure, 72" Wide
Two year warranty

Includes

Slip to fit celing finish trim angle.

Key Features

  • Ideal for use with 72" wide fume hood

More About this Item

Choose from a wide range of accessories to enhance the performance of your fume hood.

These three sided ceiling enclosures are designed to fill the space between the top of the hood and the ceiling up to 24" (61 cm) in height to provide a clean finished look. They are cut to fit on site.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat