ICI Quick Ship Clear Label Holder, 19" W; Fits 24" L Shelf

Representative image only.

ICI Quick Ship Clear Label Holder, 19" W; Fits 24" L Shelf

ICI Quick Ship | Mfr: CP9990CL2| Item: UX-78982-58

Securely hold labels to wire shelving

$16.80USD / Each

$16.80USD / Each
Product Description

Key Features

  • Compatible with most 1-1/4” labels
  • Compatible with 24" L shelves
  • 2 year warranty

More About this Item

The clear label holders attach to the front of your wire shelfing and are compatible with most commercial 1-1/4” labels. Purchase labels separately.

Two year warranty
Specifications
  • Width (in)19
  • Height (in)1 1/4
  • Width (cm)48.3
  • Height (cm)3.2
  • ColorClear
  • DescriptionICI Quick Ship Clear Label Holders, 19" W; Fits 24" L Shelf
Reviews
Q&A