ICI Quick Ship Clear Label Holder, 3" W; Fits All Shelf Lengths

Representative image only.

ICI Quick Ship Clear Label Holder, 3" W; Fits All Shelf Lengths

ICI Quick Ship | Mfr: CP9990CL| Item: UX-78982-56

Securely hold labels to wire shelving

$7.20USD / Each

$7.20USD / Each
Product Description

Key Features

  • Compatible with most 1-1/4” labels
  • Compatible with all shelf lengths
  • 2 year warranty

More About this Item

The clear label holders attach to the front of your wire shelfing and are compatible with most commercial 1-1/4” labels. Purchase labels separately.

Two year warranty
Specifications
  • Width (in)3
  • Height (in)1 1/4
  • Width (cm)7.6
  • Height (cm)3.2
  • ColorClear
  • DescriptionICI Quick Ship Clear Label Holders, 3" W; Fits All Shelf Lengths
Reviews
Q&A