ICI Quick Ship Drop-In Stainless Steel Sink, 25" L, 19" W, 7.5" D

Representative image only.

ICI Quick Ship Drop-In Stainless Steel Sink, 25" L, 19" W, 7.5" D

ICI Quick Ship | Mfr: CPS-1925-A-GR| Item: UX-78985-32

A sink for every lab setup

$2,160.00USD / Each

$2,160.00USD / Each
Product Description

Includes

Crumb strainer and tail piece

Key Features

  • Durable stainless steel construction
  • Designed to reduce sound and condensation
  • Pitched to center drain
  • Can be easily converted to undermount style
  • 2 year warranty

More About this Item

304 Stainless steel drop-in sinks are polished to a nonporous finish, feature a coated and insulated underside to reduce sound and condensation, and a self-rimming top mount with stainless steel mounting channels Sinks are pitched to a center drain and come furnished with a crumb strainer and tail piece. Simply convert into an undermount style by purchasing a cabinet sink support separately.

Two year warranty
Specifications
  • Width (in)19
  • Depth (in)7 1/2
  • Length (in)25
  • Width (cm)418.3
  • Depth (cm)19.1
  • Length (cm)63.5
  • Material305 stainless steel
  • Shipping weight (kg)9.1
  • Shipping weight (lbs)20
  • ColorSilver
  • DescriptionDrop-In Stainless Steel Sink, 25" L, 19" W, 7.5" D
  • Warranty2 Years
Reviews
Q&A