ICI Quick Ship Electrical Wire Raceway, GFCI Outlets with Straight Blade Plug, 84" Wide

Representative image only.

ICI Quick Ship Electrical Wire Raceway, GFCI Outlets with Straight Blade Plug, 84" Wide

ICI Quick Ship | Mfr: CPEWR84GFI-S| Item: UX-78985-90

Centralize your power supply

$1,420.00USD / Each

$1,420.00USD / Each
Product Description

Includes

Eight-foot black power cord with plug.

Key Features

  • 2 year warranty

More About this Item

Each outlet strip features prewired single-channel aluminum wire housing available with either 120V, 20 amp, standard outlets or 120V, 20 amp, GFI outlets. The power plug is available as NEMA 5-20P straight blade or NEMA L5-20 twist-to-lock.

For sale in U.S. only!

Two year warranty
Specifications
  • Number of Outlets8
  • Power (VAC)120
  • Cord Length (ft)8
  • Length (in)84
  • Length (cm)213.4
  • DescriptionElectrical Wire Raceway, GFCI Outlets with Straight Blade Plug, 84" Wide
  • Warranty2 Years
Reviews
Q&A