ICI Quick Ship Envision Task Lighting, for 48" W Workstation

Representative image only.

ICI Quick Ship Envision Task Lighting, for 48" W Workstation

ICI Quick Ship | Mfr: CPTLEW-48| Item: UX-78984-47

Task light for use with your Envision workstation

$631.00USD / Each

$631.00USD / Each
Product Description

Includes

One LED task light, magnetic angle mount, 60 W power supply with magnetic mount, and 6 ft cord

Key Features

  • Constructed of anodized aluminum
  • Lasts up to 50,000 hours
  • Energy saving – automatic turn off and dimming
  • 2 year warranty

More About this Item

ICI Quick Ship Envision task lighting is compatible with Envision workstations – simply choose the light based on width. Energy saving technology, including touch and hold continuous dimming and 10 hour automatic turnoff, ensures lighting lasts up to 50,000 hours.

Lights for 48 in wide workstations includes one LED task light, magnetic angle mount, 60 W power supply with magnetic mount, and 6 ft white cord. Lights for 60 and 72 in workstations include two LED task lights, magnetic angle mounts, 60 W power supply with magnetic mount, 8 in interlink cord, and 6 ft white cord.

Two year warranty
Specifications
  • ColorLED
  • Compatible With78984-32 & 78984-35
  • Length (InchShort)30 1/10
  • Length (cm)76.5
  • Power (watts)60
  • DescriptionEnvision Task Lighting, for 48" W Workstation
  • Warranty2 Years
Reviews
Q&A