ICI Quick Ship Garment Rack, Stainless Steel, Upright, 24" x 48" x 74"

Representative image only.

ICI Quick Ship Garment Rack, Stainless Steel, Upright, 24" x 48" x 74"

ICI Quick Ship | Mfr: CPGRU2448S| Item: UX-78985-46

Open wire design promotes free flow of air

$2,905.00USD / Each

$2,905.00USD / Each
Product Description

Includes

Fifteen stainless steel hangers.

Key Features

  • Easy to assemble
  • Adjustable triangular foot plates provide easy floor mounting
  • 2 year warranty

More About this Item

These 304 stainless steel garment racks are designed to provide efficient storage of cleanroom garments. The racks include electro-polished 304 stainless steel hangers, spaced at 3” (7.6 cm) intervals. Unique hanger capture mechanism provides theft deterrence.

The upright rack is non-conductive.

Two year warranty
Specifications
  • Width (in)48
  • Height (in)74
  • Depth (in)24
  • Width (cm)121.9
  • Height (cm)187.96
  • Depth (cm)61
  • Material305 Stainless Steel
  • DescriptionGarment Rack, Stainless Steel, Upright, 24" x 48" x 74", 15 Hangers
  • Warranty2 Years
Reviews
Q&A