ICI Quick Ship Garment Rack, Stainless Steel, Wall Mount, 24" x 36" x 7.5"

Representative image only.

ICI Quick Ship Garment Rack, Stainless Steel, Wall Mount, 24" x 36" x 7.5"

ICI Quick Ship | Mfr: CPGRW2436S| Item: UX-78985-43

Open wire design promotes free flow of air

$1,620.00USD / Each

$1,620.00USD / Each
Product Description

Includes

Eleven stainless steel hangers.

Key Features

  • Easy to assemble
  • 2 year warranty

More About this Item

These 304 stainless steel garment racks are designed to provide efficient storage of cleanroom garments. The racks include electro-polished 304 stainless steel hangers, spaced at 3” (7.6 cm) intervals. Unique hanger capture mechanism provides theft deterrence.

Two year warranty
Specifications
  • Width (in)36
  • Height (in)7.5
  • Width (cm)91.4
  • Material304 Stainless Steel
  • DescriptionGarment Rack, Stainless Steel, Wall Mount, 24" x 36" x 7.5", 11 Hangers
  • Warranty2 Years
Reviews
Q&A