ICI Quick Ship Stainless Steel Pegboard with Finished Back, 24" Wide, 30" Tall

Representative image only.

ICI Quick Ship Stainless Steel Pegboard with Finished Back, 24" Wide, 30" Tall

ICI Quick Ship | Mfr: CPV2430FB| Item: UX-78985-21

Ideal for quickly drying beakers, test tubes, and other apparatus

$2,350.00USD / Each

$2,350.00USD / Each
Product Description

Key Features

  • Stainless-steel drip trough keeps work area dry
  • Includes 32 pegs for drying or storing labware
  • 2 year warranty

More About this Item

The 30” tall pegboards are ideal for drying and storing your various labware. A 4” wide stainless-steel drip trough collects run-off and a clear plastic tube provides drainage. Available in 304 stainless steel or phenolic resin.

The stainless steel pegboard features ½” diameter, 6” long white polypropylene pegs and a finished back..

For sale in U.S. only!

Two year warranty
Specifications
  • Width (in)24
  • Height (in)30
  • Width (cm)61
  • Height (cm)76.2
  • Material306 Stainless steel, white polyproplyene pegs
  • DescriptionStainless Steel Pegboard with Finished Back, 24" Wide, 30" Tall, 32 Pegs
  • Warranty2 Years
Reviews
Q&A