ICI Quick Ship Wire Shelf Divider, Stainless Steel; 24" L, 8" H

Representative image only.

ICI Quick Ship Wire Shelf Divider, Stainless Steel; 24" L, 8" H

ICI Quick Ship | Mfr: CPDD24S| Item: UX-78982-39

Keep your shelves orderly

$136.00USD / Each

$136.00USD / Each
Product Description

Key Features

  • Pressure-fit
  • 8” tall
  • Available in chrome and stainless steel
  • Type 304 polished stainless steel
  • 2 year warranty

More About this Item

Keep your shelf contents organized with shelf dividers. The wire dividers are 8” (20.32 cm) pressure-fit into your wire shelf.

Two year warranty
Specifications
  • Height (in)8
  • Length (in)24
  • Height (cm)20.3
  • Length (cm)61
  • MaterialStainless steel
  • DescriptionICI Quick Ship Wire Shelf Dividers, Stainless Steel; 24" L, 8" H
  • Warranty2 Years
Reviews
Q&A