ICI Quick Ship Wire Shelf Ledge, Chrome; 18" L, 4" H

Representative image only.

ICI Quick Ship Wire Shelf Ledge, Chrome; 18" L, 4" H

ICI Quick Ship | Mfr: CPJL18N-4C| Item: EW-78982-40

Protect shelf contents

$23.80USD / Each

$23.80USD / Each
Product Description

Key Features

  • Available in chrome and stainless steel
  • Compatible with stationary and mobile shelves
  • 2 year warranty

More About this Item

Protect your shelf contents with shelf ledges. The wire shelf ledges prevent items from protruding or falling from shelves.

Two year warranty
Specifications
  • Height (in)4
  • Length (in)18
  • Height (cm)10.2
  • Length (cm)45.7
  • MaterialChrome
  • DescriptionICI Quick Ship Wire Shelf Ledges, Chrome; 18" L, 4" H
  • Warranty2 Years
Reviews
Q&A