ICI Quick Ship Wire Shelf Ledge, Chrome; 48" L, 4" H

Representative image only.

ICI Quick Ship Wire Shelf Ledge, Chrome; 48" L, 4" H

ICI Quick Ship | Mfr: CPJL48N-4C| Item: UX-78982-43

Protect shelf contents

$42.70USD / Each

$42.70USD / Each
Product Description

Key Features

  • Available in chrome and stainless steel
  • Compatible with stationary and mobile shelves
  • 2 year warranty

More About this Item

Protect your shelf contents with shelf ledges. The wire shelf ledges prevent items from protruding or falling from shelves.

Two year warranty
Specifications
  • Height (in)4
  • Length (in)48
  • Height (cm)10.2
  • Length (cm)121.9
  • MaterialChrome
  • DescriptionICI Quick Ship Wire Shelf Ledges, Chrome; 48" L, 4" H
  • Warranty2 Years
Reviews
Q&A