Imada HTG2-15 Digital Torque Gauge, 15 lbf-in

Representative image only.

Imada HTG2-15 Digital Torque Gauge, 15 lbf-in

Imada | Mfr: HTGS-15| Item: UX-59850-27

$1,596.25USD / Each
$1,705.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,596.25USD / Each
$1,705.00USD / Each

Buy It Together

Current Item

Imada HTG2-15 Digital Torque Gauge, 15 lbf-in
Imada HTG2-15 Digital Torque Gauge, 15 lbf-in
5985027

$1,596.25USD / Each
$1,705.00USD / Each
+ =
Total Price 1918.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 6.5 mm Jacobs Chuck
  • 2 year warranty

More About this Item

FEATURES

  • Programmable high/low setpoints with LED indicators for quick GO/NO GO testing
  • 256 Data memory for recall and download
  • Accuracy: ±0.5% F.S. ±1 LSD
  • lbf-in, kgf-cm, and N-cm (selectable)
  • Outputs: RS-232, Digimatic, analog
  • 200% overload capacity
  • Ergonomic, heavy duty metal case
  • Real time and peak mode (selectable)
  • Tare Function
  • Clockwise and counterclockwise operation
  • Runs on internal NiCad batteries or AC adapter
  • Overload alarm, low battery indicator
  • Carrying case, standard attachments and AC adapter/charger included

Two year warranty
Specifications
  • Capacity (lb-in)15
  • Capacity (kg-mm)2
  • Capacity (N-cm)200
  • Resolution (lb-in)0.01
  • Resolution (kg-mm)0.01
  • Resolution (N-cm)0.1
  • Accuracy±0.5% F.S. ±1 LSD
  • OutputRS-232, Digimatic, and analog
  • Overload200% overload capacity
  • DisplayLCD
  • Capacity15 lb in
  • DescriptionDigital Torque Gauge, 15 lbf-in
Reviews
Q&A