The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer SP-500-Nano Scanning Micro-Volume Spectrophotometer, 198 to 1000 nm, White ABS Plastic; 100-240 VAC, 50/60 Hz

Representative image only.

Cole-Parmer SP-500-Nano Scanning Micro-Volume Spectrophotometer, 198 to 1000 nm, White ABS Plastic; 100-240 VAC, 50/60 Hz

Cole-Parmer | Item: EW-83056-23

Quick, easy navigation with large color touchscreen display

$8,004.00USD / Each
$10,005.00USD / Each

for an additional
$377.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,004.00USD / Each
$10,005.00USD / Each

Buy It Together

Current Item

Cole-Parmer SP-500-Nano Scanning Micro-Volume Spectrophotometer, 198 to 1000 nm, White ABS Plastic; 100-240 VAC, 50/60 Hz
Cole-Parmer SP-500-Nano Scanning Micro-Volume Spectrophotometer, 198 to 1000 nm, White ABS Plastic; 100-240 VAC, 50/60 Hz
8305623

$8,004.00USD / Each
$10,005.00USD / Each
+ + +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$3,060.00USD / Each
$3,825.00USD / Each
+
NIST-Traceable Calibration; Spectrophotometer
1704501

$377.50USD / Each
+
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$4,376.00USD / Each
$5,470.00USD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$9,832.50USD / Each
$13,110.00USD / Each
+ + + =
Total Price 47275.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Micro-volume accessory and universal power supply.

Key Features

  • Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
  • Choice of measurement modes let you handle a multitude of applications
  • Simple connectivity with multiple USB ports for data storage and printer connectivity
  • UV and visible wavelength 198 to 1000 nm
  • Micro volume (0.5 to 5 µL)
  • Color: white and blue
  • 3 year warranty

More About this Item

Designed with your convenience in mind, the SP-500 series of spectrophotometers provides accurate and reliable results in various applications from teaching, to industrial applications, to routine sample analysis in quality control environments. Navigation is fast and intuitive on the large 7” high-definition color touchscreen display. View scans and curves, zoom in and out, and select points right on the screen even when wearing gloves. The home screen provides easy access to measurement modes as well as saved results and methods.

Programmed measurement modes include photometric for single wavelength measurement, concentration for measuring concentration using a standard or factor, spectrum for a high purity scan across the entire wavelength range, quantitation with the ability to create a calibration curve using up to 20 standards, kinetics to monitor change over time, as well as multi-wavelength mode.

Manage data with the Ethernet connection or multiple USB ports readily located on the front of the unit. Save methods and results in the generous 3.6 GB of internal memory for quick recall.

Large sample chamber lid provides easy access to loading and unloading samples and a variety of accessories. The domed design accommodates tall multi-cell changers or test tubes while still maintaining a light-tight sample chamber. Models 83056-21, -22, -31 and -32 are fitted with a 10 mm x 10 mm cuvette holder to accept a sample volume of 3 mL. Nano spectrophotometers 83056-23 and -33 are fitted with a micro-volume accessory enabling sample volumes as low as 0.5 µL to be pipetted directly onto the read head, removing the need for cuvettes and conserving valuable samples. It’s the perfect analysis tool to measure the purity and concentration of biological samples.



Quartz Semimicro Cuvette and Quartz Micro Cuvette for UV Spectroscopy.

Please Note: The Jenway Model number 7415 Nano has now been rebranded Cole-Parmer under Model number SP-500 Nano. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Stray Light<0.5% at 340nm and 220nm
  • Cloud ConnectedNo
  • Source LampXenon lamp
  • Beam TypeSingle
  • Bandwidth5 nm
  • Min Wavelength (nm)198
  • Max Wavelength (nm)1000
  • Wavelength Accuracy± 2nm
  • Wavelength Reproducibility± 0.5nm
  • Pathlength (mm)10-100
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)2.5
  • Photometric Accuracy±1%T, ±0.01Abs at 1.000 Absorbance
  • DetectorSilicon photodiode
  • Concentration-300 to 9999
  • Data Logging Capability3.6GB
  • OutputUSB Type A x 2; USB Type B x 1; Ethernet RJ45
  • Display TypeTouchscreen
  • Materials of ConstructionWhite ABS Plastic
  • Width (cm)28
  • Height (cm)15.6
  • Depth (cm)50
  • Width (in)11
  • Height (in)6 1/10
  • Depth (in)19 45/64
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionScanning Micro-Volume Spectrophotometer, 198 to 1000 nm, White ABS Plastic; 100-240 VAC, 50/60 Hz
  • Warranty3 year
Reviews
Q&A