M-System M5RS-4A-R 0-100C RTD Transmitter, 4-20mA, 24V

Representative image only.

M-System M5RS-4A-R 0-100C RTD Transmitter, 4-20mA, 24V

M-System | Mfr: M5RS-4A-R 0-100C| Item: UX-90440-76

$157.03USD / Each
$184.75USD / Each

$157.03USD / Each
$184.75USD / Each
Product Description

Key Features

  • 3 year warranty

More About this Item

M-System's M5 / B5 / W5 Series signal conditioners are designed to accept a wide variety of process signal input and provide a standard and non-standard DC output. Only 1.6'' (41mm) deep modules can be installed anywhere, even behind the panel cover.

Th M5 series features signal channel four-wire models, while the B5 series are two-wire models. Model B5SN input loop powered isolator can tap into the existing 4-20mA loops without needing to add additional wiring for power. Model B5VS 2-wire output loop powered isolator is designed to accept a DC voltage or current signal input and provide a 4-20mA output. The W5 series signal splittes provide two isolated DC outputs of independent ranges.

3 Year Warranty
Specifications
  • Input typeRTD
  • Max Input ohms (ohms)100
  • Min Input ohms (ohms)0
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° C)-5
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)23
  • Height (in)3 13/16
  • Width (in)63/64
  • Depth (in)1 39/64
  • Height (cm)9.7
  • Width (cm)2.5
  • Depth (cm)4.1
  • DescriptionRTD Transmitter, 4-20mA, 24V
  • Warranty3 Years
Reviews
Q&A