M-System W5RS-4AA-R 0-250F RTD Signal Splitter 4-20mA, 24V DC

Representative image only.

M-System W5RS-4AA-R 0-250F RTD Signal Splitter 4-20mA, 24V DC

M-System | Mfr: W5RS-4AA-R 0-250F| Item: UX-68467-58

$224.82USD / Each
$264.50USD / Each

$224.82USD / Each
$264.50USD / Each
Product Description

Key Features

  • 3 year warranty

More About this Item

M-System's M5 / B5 / W5 Series signal conditioners are designed to accept a wide variety of process signal input and provide a standard and non-standard DC output. Only 1.6'' (41mm) deep modules can be installed anywhere, even behind the panel cover.

Th M5 series features signal channel four-wire models, while the B5 series are two-wire models. Model B5SN input loop powered isolator can tap into the existing 4-20mA loops without needing to add additional wiring for power. Model B5VS 2-wire output loop powered isolator is designed to accept a DC voltage or current signal input and provide a 4-20mA output. The W5 series signal splittes provide two isolated DC outputs of independent ranges.

3 Year Warranty
Specifications
  • Input typeRTD
  • Max Input ohms (ohms)100
  • Min Input ohms (ohms)0
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° C)-5
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)23
  • Height (in)3 25/32
  • Width (in)1 49/64
  • Depth (in)1 39/64
  • Height (cm)9.6
  • Width (cm)4.5
  • Depth (cm)4.1
  • DescriptionRTD Signal Splitter 4-20mA, 24V DC
  • Warranty3 Years
Reviews
Q&A