Mark-10 ES20 Test Stand, Hand Wheel-Operated, 100 lbF / 500 N

Representative image only.

Mark-10 ES20 Test Stand, Hand Wheel-Operated, 100 lbF / 500 N

Mark-10 | Mfr: ES20| Item: UX-59846-17

Ideal for low force applications

$850.00USD / Each
sign in for your price.

$850.00USD / Each
sign in for your price.

Buy It Together

Current Item

Mark-10 ES20 Test Stand, Hand Wheel-Operated, 100 lbF / 500 N
Mark-10 ES20 Test Stand, Hand Wheel-Operated, 100 lbF / 500 N
5984617

$850.00USD / Each
sign in for your price.
+
Mark-10 ES001 Dial Indicator Kit for ES10/ES20, 1”
5984612

$185.00USD / Each
sign in for your price.
=
Total Price 1035.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Small footprint well suited for limited brench space
  • Rugged design offers years of service
  • 3 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments.

3 Year Warranty
Specifications
  • Capacity (lbs)100
  • Weight (lbs)10
  • DescriptionTest stand, Hand Wheel Operated 100 lb
  • Warranty3 year
Reviews
Q&A