Environmental Express Oakton EcoTestr™ CTS1 Pocket Conductivity, Salinity, and TDS Meter

Representative image only.

Environmental Express Oakton EcoTestr™ CTS1 Pocket Conductivity, Salinity, and TDS Meter

Environmental Express Oakton | Item: EW-35462-11

Economical, field-ready testers that are easy to use

$113.00USD / Each

for an additional
$104.50USD / Each
for an additional
$187.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$113.00USD / Each

Buy It Together

Current Item

Environmental Express Oakton EcoTestr™ CTS1 Pocket Conductivity, Salinity, and TDS Meter
Environmental Express Oakton EcoTestr™ CTS1 Pocket Conductivity, Salinity, and TDS Meter
3546211

$113.00USD / Each
+ + + + + + + +
Cole-Parmer Digital Counter Pen
2061030

$28.70USD / Each
+ =
Total Price 1917.05 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Large, easy-to-read LCD screen
  • User-friendly, two-button interface
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • Multimeter functionality that won’t break the bank
  • Conductivity, TDS, and salinity in one meter
  • 4-digit, dual-line display shows conductivity and temperature readings simultaneously
  • Improved cap functions as a sample cup and as a stabilizing base to stand the meter upright
  • IP67-rated housing is waterproof and floats
  • 1 year warranty

More About this Item

Providing value without compromise, Oakton® EcoTestr™ 1 Series waterproof testers are easy to use and read. The large, dual-line LCD provides measurement and temperature information, as well as current battery life. The two-button interface allows for simple navigation of the meter menus and quick sample measurement. Designed to float in water, they are ideal for field testing applications such as lakes and streams – you can even attach a line to the housing for easy retrieval.

Additional features include a long-lasting durable electrode with polymer reference electrolyte; status icons for measurement stability, calibration, and battery life; and self-diagnostics. The leakproof cap with fill line functions as a sample/calibration and hydrating cup. The tester, powered by four AAA batteries, can operate for up to 400 hours continuously. The unit will auto power-off after 8 minutes of nonuse to conserve power.

The Oakton EcoTestr CTS1 product line makes measuring water quality easier and faster. The large, dual-line LCD display has indicators for battery life, readiness, and calibration, and shows both the parameter and temperature readings at the same time. This pocket tester takes two auto points for EC calibration: 1410 (1413), and 12.9mS (12,880). For auto measurement ranges of 0-200 uS, 200-2000 uS, and 2 - 20 mS.

To enhance field use, the cap was redesigned to be leakproof and can be attached to the top of the meter when not being used—no more lost caps! The cap features a fill line, so you know how much sample you need for an accurate reading when using the cap as a sample cup. It is also wider, providing a base to keep the meter upright for hands-free measurements.

The four-button keypad simplifies menu navigation while keeping convenient one-touch calibration. Designed to float in water, they are ideal for field testing applications such as lakes and streams – you can even attach a lanyard to the housing for easy retrieval.

1 Year Warranty
Specifications
  • Meter TypeTester
  • Display typeDual-line LCD
  • Calibration1-2 point calibration
  • Min Conductivity0.00 mS/cm
  • Max Conductivity20.00 mS/cm
  • Conductivity Resolution10 uS, 0.1 mS
  • Conductivity Accuracy±2% full-scale ±1 LSD
  • Min TDS0.00 ppt
  • Max TDS10.00 ppt
  • TDS Resolution10 ppm, 0.1 ppt
  • TDS Accuracy±2% full-scale ±1 LSD
  • Min Salinity0.0 ppt
  • Max Salinity10.0 ppt
  • Salinity Resolution0.1 ppt
  • Salinity Accuracy±2% full-scale ±1 LSD
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F (0.1°C)
  • Temperature Accuracy±0.9°F (0.5°C) + 1 LSD
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 AAA alkaline (included)
  • DescriptionPocket Conductivity, Salinity, and TDS Meter
  • Warranty1 year
Reviews
Q&A