Nabertherm LT 15/11 Muffle Furnace with C550 Controller, 15L, 240V

Representative image only.

Nabertherm LT 15/11 Muffle Furnace with C550 Controller, 15L, 240V

Nabertherm | Mfr: L-154H1ON1-240| Item: UX-33335-16

Easy-to-replace heating elements are protected from fumes and splashing, providing greater efficiency and longer life

$11,300.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,300.00USD / Each

Buy It Together

Current Item

Nabertherm LT 15/11 Muffle Furnace with C550 Controller, 15L, 240V
Nabertherm LT 15/11 Muffle Furnace with C550 Controller, 15L, 240V
3333516

$11,300.00USD / Each
+ =
Total Price 12072.00 ADD 2 ITEMS TO CART
Product Description

Includes

door-mounted adjustable air-inlet port and 6 1⁄2-ft (2-m) power cord with standard NEMA plug.

Key Features

  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
  • 1 year warranty

More About this Item

Feature a digital controller offering 10 programs and 20 segments with a clear blue-white LCD of furnace operating parameters. Vertical lift door for full access to the chamber and protection from the heated door surface. Solid state relays provide quiet operation

1 Year Warranty
Specifications
  • Capacity (Liters)15
  • Chamber Width (in)9
  • Chamber Height (in)6 11/16
  • Chamber Depth (in)13 3/8
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Control Accuracy±1⁰C
  • Rise Time90 minutes
  • Overall Width (in)18 7/8
  • Overall Height (in)22 1/2
  • Overall Depth (in)25 1/2
  • Power (VAC)240
  • Power (Hz)50/60
  • Heater Wattage (watts)3500
  • DescriptionMuffle Furnace with C450 Controller, 915 cu.in., 240V
  • Warranty1 Year
Reviews
Q&A