Nilfisk Lightweight Cleanroom Vacuum, 120 VAC

Representative image only.

Nilfisk Lightweight Cleanroom Vacuum, 120 VAC

Nilfisk | Mfr: 905 6301 020| Item: UX-33673-00

$2,715.00USD / Each

$2,715.00USD / Each
Product Description

Key Features

  • Vacuum is interference suppressed—safely use around electrical equipment.
  • 2 year warranty

More About this Item

Vacuum produces low noise levels while maintaining strong suction capabilities. It uses two filters: The first filter has a 2-1/4 gallon capacity disposable paper bag that captures the bulk of collected debris. The extra-large main filter ensures a steady, even airflow that extends the filter life and eliminates premature clogging. The vacuum includes a heavy-duty trolley that lets you easily glide over surfaces and detaches for use on stairs. Unit also comes with 6-1/2-ft plastic hose, two straight steel wands, paper bags, 3'' round brush, crevice cone, 5 upholstery nozzle, combination floor nozzle, and a 30-ft cord. Optional HEPA and U.L.P.A. filters are available—call our Application Specialists for more information.

Two year warrantyCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (Gal)3.25
  • Capacity (Liters)12.3
  • Suction Lift (in)102
  • Suction Lift (cm)259.1
  • Air Flow Rate (CFM)87
  • Power (VAC)120
  • DescriptionLightweight Cleanroom Vacuum, 120 VAC
  • Warranty2 year
Reviews
Q&A