Fytertech Spilfyter Cellulose White Sock, 3" x 4', 15/Case

Representative image only.

Fytertech Spilfyter Cellulose White Sock, 3" x 4', 15/Case

Fytertech | Mfr: 150301| Item: EW-86424-28

Cellulose material has the highest absorbency of all spill materials

$80.20USD / Case of 15

$80.20USD / Case of 15
Product Description

More About this Item

Cellulose filler material soaks up the largest amount of liquid. Use on all types of non-aggressive spills. Nylon skin resists tearing, reduces dust, and holds liquid even when saturated.

Specifications
  • Absorption36 gal. (137 L)
  • Width (in)3
  • Length (in)48
  • Length (ft)4
  • Width (cm)8
  • Length (cm)122
  • ColorWhite
Reviews
Q&A