NPS Spilfyter Cellulose White Sock, 3" x 4', 40/Case

Representative image only.
NPS Mfr # 150304 – Item # EW-86424-29
Cellulose material has the highest absorbency of all spill materials

PRODUCT OPTIONS

$198.75USD / Case of 40

SPECS & DESCRIPTION

Specifications & Description

  • Absorption97 gal. (367 L)
  • Width (in)3
  • Length (in)48
  • Length (ft)4
  • Width (cm)8
  • Length (cm)122
  • ColorWhite

More About this Item

Cellulose filler material soaks up the largest amount of liquid. Use on all types of non-aggressive spills. Nylon skin resists tearing, reduces dust, and holds liquid even when saturated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat