Fytertech Spilfyter Hazmat Yellow Drum Top Spill Pad, Heavy-Weight, 22" diameter, 25/Case

Representative image only.

Fytertech Spilfyter Hazmat Yellow Drum Top Spill Pad, Heavy-Weight, 22" diameter, 25/Case

Fytertech | Mfr: S2-76| Item: UX-86423-72

Coverstock uses spunbond material for excellent durability and virtually no linting

$216.00USD / Case of 25

$216.00USD / Case of 25
Product Description

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

Specifications
  • Absorption14 gal. (53 L)
  • OD (in)22
  • Width (in)22
  • Width (cm)56
  • ColorYellow
  • DescriptionHazmat Yellow Drum Top Spill Pad, Heavy-Weight, 22" diameter, 25/Case
Reviews
Q&A