Fytertech Spilfyter Hazmat Yellow Spill Pads, Heavy-Weight, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Hazmat Yellow Spill Pads, Heavy-Weight, 16" x 18", 100/Case

Fytertech | Mfr: S2-75| Item: UX-86423-69

Coverstock uses spunbond material for excellent durability and virtually no linting

$197.75USD / Case of 100

$197.75USD / Case of 100
Product Description

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

Specifications
  • Absorption30 gal. (114 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorYellow
  • DescriptionHazmat Yellow Spill Pads, Heavy-Weight, 16" x 18", 100/Case
Reviews
Q&A