Fytertech Spilfyter Hazmat Yellow Spill Pads, Light-Weight, 12" x 12", 100/Case

Representative image only.

Fytertech Spilfyter Hazmat Yellow Spill Pads, Light-Weight, 12" x 12", 100/Case

Fytertech | Mfr: S2-71| Item: EW-86423-71

Coverstock uses spunbond material for excellent durability and virtually no linting

$75.50USD / Case of 100

$75.50USD / Case of 100
Product Description

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

Specifications
  • Absorption11 gal. (42 L)
  • Width (in)12
  • Length (in)12
  • Width (cm)30
  • Length (cm)30
  • ColorYellow
  • DescriptionHazmat Yellow Spill Pads, Light-Weight, 12" x 12", 100/Case
Reviews
Q&A