Fytertech Spilfyter Premium Oil-Only Blue Spill Pad, Light-Weight, 16" x 18", 200/Case SKU 8642380

Representative image only.

Fytertech Spilfyter Premium Oil-Only Blue Spill Pad, Light-Weight, 16" x 18", 200/Case SKU 8642380

Fytertech | Mfr: M-70| Item: UX-86423-80

Premium pads feature excellent absorption, strength, and low-linting

$167.50USD / Case of 200

$167.50USD / Case of 200
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption36 gal. (137 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorBlue
  • DescriptionPremium Oil-Only Blue Spill Pad, Light-Weight, 16" x 18", 200/Case
Reviews
Q&A