Fytertech Spilfyter Premium Oil-Only White Spill Pad, Heavy-Weight, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Premium Oil-Only White Spill Pad, Heavy-Weight, 16" x 18", 100/Case

Fytertech | Mfr: Z-75| Item: EW-86423-81

Standard pads feature above average absorption, strength, and low-linting

$113.50USD / Case of 100

$113.50USD / Case of 100
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Designed for standard use applications.

Specifications
  • Absorption32 gal. (121 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorWhite
  • DescriptionPremium Oil-Only White Spill Pad, Heavy-Weight, 16" x 18", 100/Case
Reviews
Q&A