Fytertech Spilfyter Premium Oil-Only White Spill Pad, Heavy-Weight, 32" x 32", 50/Bag

Representative image only.

Fytertech Spilfyter Premium Oil-Only White Spill Pad, Heavy-Weight, 32" x 32", 50/Bag

Fytertech | Mfr: Z-78| Item: EW-86423-82

Standard pads feature above average absorption, strength, and low-linting

$240.50USD / Bag of 50

$240.50USD / Bag of 50
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Designed for standard use applications.

Specifications
  • Absorption54 gal. (205 L)
  • Width (in)32
  • Length (in)36
  • Width (cm)81
  • Length (cm)91
  • ColorWhite
  • DescriptionPremium Oil-Only White Spill Pad, Heavy-Weight, 32" x 32", 50/Bag
Reviews
Q&A