Fytertech Spilfyter Premium Universal Gray Spill Roll, Medium-Weight, 16" x 150', 2/Bag

Representative image only.

Fytertech Spilfyter Premium Universal Gray Spill Roll, Medium-Weight, 16" x 150', 2/Bag

Fytertech | Mfr: GFF-98| Item: EW-86423-43

Premium rolls feature excellent absorption, strength, and low-linting

$207.25USD / Bag of 2

$207.25USD / Bag of 2
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption50 gal. (189 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorGray
  • DescriptionPremium Universal Gray Spill Roll, Medium-Weight, 16" x 150', 2/Bag
Reviews
Q&A